Shop All Shelving & Rack Accessories
Akro-Mils
Shelf Liner 24"x72", Clear,
Mfr # AW2472LINER
Zoro # G5032968
product price: $32.75
/ea
Sold in multiples of 4 for $131.00
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$131.00
Free 30-Day Returns
Key Features
- Color Clear
- Width 24"
- Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AW2472LINER
- Zoro # G5032968
- UPC # 032903007152
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Width | 24" |
Length | 72" |
Details
Item | Shelf Liner,24"x72",Clear |
Color | Clear |
Description
Shelf Liner,24 In.x72 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Dlx Flange Mt, Swivel Caster, Brake, 5" (2334)
- NATIONAL HARDWARE Hook Rack Satin Nickel (S827-147)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 171 Bins (JC-171-1795)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x20" (LPW-34.5X20-95)
- AKRO-MILS Akro-Mils Bin Cup 30101 For Shelf Bins - 3-1/4" x 2" x 3", White (30101)
- AKRO-MILS Connecting S Hooks, PK8 (AWSHOOK8PK)
- AKRO-MILS Shelf Liner 12"x36", Clear, (AW1236LINER)
- AKRO-MILS Leveling Feet, Chrome, 4PK (AWFOOTLEVEL4PK)
- LOWELL Remote Power Control 20A (RPC-P20-SCD)
- PRIME-LINE Shelf Support1/4Nicklcd8 (U 10169)
- ECONOCO Boutique Nesting Table, Large (BQNTL)
- Akro-Mils Shelving & Rack Accessories