Shop All Shelving & Rack Accessories
Akro-Mils
Shelf Liner 18"x48", Clear,
Mfr # AW1848LINER
Zoro # G5033038
product price: $15.99
/ea
Sold in multiples of 4 for $63.96
$63.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 48"
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AW1848LINER
- Zoro # G5033038
- UPC # 032903006681
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length | 48" |
Width | 18" |
Details
Item | Shelf Liner,18"x48",Clear |
Color | Clear |
Description
Shelf Liner,18 In.x48 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3624-5HG)
- LINCOLN INDUSTRIAL USA BULK DISPLAY OF 54 #5852 (LN5852-54)
- GLOBAL INDUSTRIAL 1 Size Side Outlet Elbow Pipe Fitting 1.375 Fitting I.D. (798722)
- 80/20 Economy Slide In T-Nut 15X10X4 M6 (14124)
- AKRO-MILS Akro-Mils Bin Cup 30101 For Shelf Bins - 3-1/4" x 2" x 3", White (30101)
- AKRO-MILS Connecting S Hooks, PK8 (AWSHOOK8PK)
- AKRO-MILS Shelf Liner 12"x36", Clear, (AW1236LINER)
- AKRO-MILS Leveling Feet, Chrome, 4PK (AWFOOTLEVEL4PK)
- ECONOCO Round Tubing 96"L, 17 ga., Chrome, 5PK (RU8)
- ECONOCO Shelf Support 48"L, Smooth, Silver, 12PK (DSP48)
- ZORO SELECT Shelf Liner 48"x18", White, 4PK (5GRE2)
- Akro-Mils Shelving & Rack Accessories