Shop All Shelving & Rack Accessories
Akro-Mils
Shelf Liner 18"x36", Clear,
Mfr # AW1836LINER
Zoro # G5033047
product price: $12.45
/ea
Sold in multiples of 4 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 36"
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AW1836LINER
- Zoro # G5033047
- UPC # 032903006513
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length | 36" |
Width | 18" |
Details
Item | Shelf Liner,18"x36",Clear |
Color | Clear |
Description
Shelf Liner,18 In.x36 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36"X60"X54", Black Epoxy (WR54-3660BK)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 6 in H, Blue, 23 5/8 in L (30014BLUE)
- TENNSCO Reinforcement Tab (LRT-1)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1842BK)
- AKRO-MILS Leveling Feet, Chrome, 4PK (AWFOOTLEVEL4PK)
- AKRO-MILS Shelf Liner 12"x36", Clear, (AW1236LINER)
- AKRO-MILS Connecting S Hooks, PK8 (AWSHOOK8PK)
- AKRO-MILS Akro-Mils Bin Cup 30101 For Shelf Bins - 3-1/4" x 2" x 3", White (30101)
- PRIME-LINE Self-Locking Shelf Support Pegs, 5mm. Peg x 3/4 in. Shelf, Plastic 4 Pack (U 11301)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 18 in. W White Non-Adhesive Shelf Liner (04F-C6U52-06)
- NATIONAL HARDWARE Shelf Standard Silver 6Ft (N229-542)
- Akro-Mils Shelving & Rack Accessories