Shop All Shelving & Rack Accessories
Akro-Mils
Shelf Liner 12"x36", Clear,
Mfr # AW1236LINER
Zoro # G5033071
product price: $8.29
/ea
Sold in multiples of 4 for $33.16
$33.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 12"
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AW1236LINER
- Zoro # G5033071
- UPC # 032903005875
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Width | 12" |
Length | 36" |
Details
Item | Shelf Liner,12"x36",Clear |
Color | Clear |
Description
Shelf Liner,12 In.x36 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Rubbermaid® Plastic Storage Cabinet With Full Double Doors, 36"W x 18"D x 72"H (FG708300MICHR)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101-T47)
- VELCRO BRAND hook and loop Large Foam Workbench Mounting Tape 60 in. L 1 pk, 3PK (VEL-30827-USA)
- METRO Glass Filled Nylon Drawer Divider Kit for Medical Carts, Clear, 1/2 in W, 2 1/2 in H (MBC113)
- AKRO-MILS Akro-Mils Bin Cup 30101 For Shelf Bins - 3-1/4" x 2" x 3", White (30101)
- AKRO-MILS Connecting S Hooks, PK8 (AWSHOOK8PK)
- AKRO-MILS Leveling Feet, Chrome, 4PK (AWFOOTLEVEL4PK)
- METRO Shelf Back Ledge, 2 H x 48 in. W, PK2 (MQL48-2S)
- ZORO SELECT Shelf Liner 24"x18", White, 4PK (5GRE0)
- POWERHOUSE 20735 Folding Shelf Bracket (PO24421)
- ECONOCO Pipeline Twin 12 In. Faceouts for Wall, PK2, PK 2 (PSORFO48N)
- Akro-Mils Shelving & Rack Accessories