Shop All Storage Bins
This Product is Discontinued
Akro-Mils
Shelf Bin, Industrial Grade Polymer, Red (Discontinued)
Mfr # 30312RED
Zoro # G3382206
This Product is Discontinued
Key Features
- Color Red
- Material Industrial Grade Polymer
- Volume Capacity 0.68 cu ft
- ESD Conductive No
- Inside Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30312RED
- Zoro # G3382206
- UPC # 032903084337
- Country of Origin United States
- Category Storage Bins
Dimensions
Inside Height | 5 in |
Outside Height | 5 in |
Outside Length | 33 in |
Outside Width | 12 in |
Details
Color | Red |
Material | Industrial Grade Polymer |
Item | Shelf Bin |
Volume Capacity | 0.68 cu ft |
ESD Conductive | No |
Includes | Label Area on Front of Bin |
No. of Divider Slots Long | 0 |
Use Divider No. | Mfr. No. 40312 |
Description
Shelf Bin, Color Red, Material Industrial Grade Polymer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.