Shop All Storage Bins
Akro-Mils
1,000 lb Revolving Storage Bin, Steel, 4 in; 5 in W, 60 in H, 6-1/2 in; 9-1/4 in L, Gray
Mfr # 98325
Zoro # G8375342
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,528.99
Free 30-Day Returns
Key Features
- Overall L x W x H 31 in L x 31 in W x 60 in H
- Color Gray
- Load Capacity 1,000 lb
- Material Steel
- Overall Length 6-1/2 in; 9-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 98325
- Zoro # G8375342
- UPC # 032903983258
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 31 in L x 31 in W x 60 in H |
Overall Length | 6-1/2 in; 9-1/4 in |
Overall Width | 4 in; 5 in |
Overall Height | 60 in |
Overall Depth | 11 in |
Height | 60 in |
Length | 31 in |
Width | 31 in |
Depth | 11 in |
Details
Color | Gray |
Load Capacity | 1,000 lb |
Material | Steel |
Item | Revolving Storage Bin |
Volume Capacity | 19 cu ft |
ESD Conductive | No |
Finish | Powder Coated |
Includes | Hardware |
Description
The AKRO-MILS - 98325 Revolving Storage Bin is a generously sized storage solution, boasting an overall length of 31 inches, a width of 31 inches, and an impressive height of 60 inches. The bin's depth measures at 11 inches, providing ample space for organizing various items. With two different lengths (6-1/2 in; 9-1/4 in) and widths (4 in;5 in), this revolving storage bin offers flexibility for storing items of differing sizes while maintaining its load capacity.
Constructed from durable steel material with a powder-coated finish, the gray-colored AKRO-MILS - 98325 Revolving Storage Bin is designed to withstand heavy usage without compromising on appearance or functionality. Its robust build supports a substantial load capacity of up to 1, 000 lb and has a volume capacity of up to19 cu ft., making it suitable for businesses requiring sizable storage solutions.
This revolving storage bin comes inclusive with hardware necessary for assembly and usage. However, note that this item does not have ESD Conductive properties. Regardless your business needs – be it managing inventory or streamlining workspace – the AKRO-MILS -98325 Revolving Storage Bin provides an effective solution built to cater to diverse organizational requirements.
Constructed from durable steel material with a powder-coated finish, the gray-colored AKRO-MILS - 98325 Revolving Storage Bin is designed to withstand heavy usage without compromising on appearance or functionality. Its robust build supports a substantial load capacity of up to 1, 000 lb and has a volume capacity of up to19 cu ft., making it suitable for businesses requiring sizable storage solutions.
This revolving storage bin comes inclusive with hardware necessary for assembly and usage. However, note that this item does not have ESD Conductive properties. Regardless your business needs – be it managing inventory or streamlining workspace – the AKRO-MILS -98325 Revolving Storage Bin provides an effective solution built to cater to diverse organizational requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Yellow (1655)
- PLANO Adjustable Compartment Box with 5 to 21 compartments, Plastic, 2 13/16 in H x 9.13 in W (2378000)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-2460)
- SEVILLE CLASSICS Shelving Unit, Chrome Plated, 14-1/2" W (WEBK429)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Yellow (30184YELLO)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Gray (30281GREY)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Clear (30128SCLAR)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Beige (30270STONE)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Red (30048RED)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Yellow (30130YELLO)
- AKRO-MILS 5 lb Shelf Storage Bin, Industrial Grade Polymer, 3-3/16 in W, 2.0625 in H, 10.5625 in L, Gray (20320)
- Akro-Mils Storage Bins