Shop All Plate Casters
Akro-Mils
Rigid Plate Caster, 1000 lb. Cap., Steel
Mfr # R6PRXR
Zoro # G9280623
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 1/2 in
- Overall Length 7 1/2 in
- Overall Width 6 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # R6PRXR
- Zoro # G9280623
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7 1/2 in |
Overall Length | 7 1/2 in |
Overall Width | 6 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1,000 lb |
Item | Rigid Plate Caster |
Finish | Unfinished |
For Use With | Mfr. No. R90182A, R90185A, R90282A, V90166A1411JB |
Accessory Type | Rigid Plate Caster |
Description
Rigid Plate Caster, For Use With Mfr. No. R90182A, R90185A, R90282A, V90166A1411JB, Load Capacity 1,000 lb, Material Steel, Unfinished Finish, Overall Height 7 1/2 in, Overall Length 7 1/2 in, Overall Width 6 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 250 lb. Load Rating, Rigid (P2R-PB040G-P)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Gray (G06-GRX-PGA-4UNN)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 1000 lb (P21RX-U050D-14-001)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp with Chain Connector, 1/16"- 5/8" Grip, 1/2 Ton WLL (6423900)
- AKRO-MILS Swivel Plate Caster, 1000 lb. Cap., Steel (R6PRXS)
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 600 lb, B (4HXN4)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 6" x 3" Forged Steel Wheel (S-ZFFM-63FSB-4SL)
- SERVICE CASTER 5 Inch Glass Filled Nylon Swivel Caster Set with Roller Bearing and Swivel Lock (SCC-30CS520-GFNR-BSL-4)
- SERVICE CASTER 4 Inch Polyurethane Wheel Rigid Caster with Ball Bearing (SCC-30R420-PPUB)
- RICHELIEU HARDWARE Heavy-Duty Furniture Caster, Swivel Without Brake, with Plate, Brass, Black (F28469)
- ZORO SELECT Swivel Plate Caster, 300 lb., Ball, Red (P12SX-RP040B-12-001)
- Akro-Mils Casters