Shop All Bin & Box Accessories
Akro-Mils
Red Plastic Lid
Mfr # 35301RED
Zoro # G3838807
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- For Container Type Stack and Nest Container
- Shape Rectangular
- Compatible Manufacturer Model Number 35300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 35301RED
- Zoro # G3838807
- UPC # 032903530124
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 19 1/2 in |
Overall Length | 29 1/2 in |
Outside Width | 19 1/2 in |
Overall LxW | 29 1/2 in x 19 1/2 in |
Details
Color | Red |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | 35300 |
Description
Lid, Color Red, Compatible Grainger Part Number 5LA17, Compatible Manufacturer Model Number 35300, Material Plastic, Overall Diameter Not Applicable, Overall Length 29 1/2 in, Overall Width 19 1/2 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Gray/Blue (1239-100BL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 1/8 in L, 4 3/4 in W, 1/2 in H, 50 PK (DSB202/204/206)
- ZORO SELECT Lid, Red, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVRF-TT-R)
- ECONOCO Shopping Bag Rack (K39)
- AKRO-MILS Red Plastic Lid (35241RED)
- AKRO-MILS Gray Plastic Lid, 15-1/2 in W (35241GREY)
- AKRO-MILS Red Plastic Lid (35181RED)
- AKRO-MILS AkroMils Clear Lid 30236CRY For AkroBin Stacking Bin 184813 (30236CRY)
- AKRO-MILS Beige Steel Louvered Panel (30118BEIGE)
- AKRO-MILS Clear Plastic Bin Lid (30225CRY)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- Akro-Mils Bin & Box Accessories