Shop All Bin & Box Accessories
Akro-Mils
Red Plastic Lid
Mfr # 35201RED
Zoro # G3838746
product price: $10.19
/ea
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- For Container Type Stack and Nest Container
- Shape Rectangular
- Compatible Manufacturer Model Number 35200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 35201RED
- Zoro # G3838746
- UPC # 032903520125
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 19 1/2 in |
Overall Width | 13 1/2 in |
Overall LxW | 19 1/2 in x 13 1/2 in |
Outside Width | 13 1/2 in |
Details
Color | Red |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | 35200 |
Description
Lid, Color Red, Compatible Grainger Part Number 5KY97, Compatible Manufacturer Model Number 35200, Material Plastic, Overall Diameter Not Applicable, Overall Length 19 1/2 in, Overall Width 13 1/2 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK White Steel Shelf Bracket 4X5 (137790)
- ANYSIZEBASKET Light Duty Basket: 18Lx12Wx2H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 2 x .063 (FLB-180120020-L02S)
- DURHAM MFG CO. Durham Steel Parts Drawer Cabinet Divider, 12PK (036-95)
- VESTIL Galvanized Welded Wire Pallet 40 x 48" (WMP-4048)
- AKRO-MILS Red Plastic Lid (35191RED)
- AKRO-MILS Red Plastic Lid (35241RED)
- AKRO-MILS Gray Steel Mobile Kit, 5 1/2 in H (30424)
- AKRO-MILS Blue Plastic Lid (35231BLUE)
- AKRO-MILS Clear Plastic Label Holder, 3 in L, 1 29/64 in W (29306)
- AKRO-MILS Gray Steel Hanging Straps, 1 in W, 10 7/8 in H, 2 PK (98400)
- ORBIS Gray Plastic Lid (CGS6040 Cvr Grey)
- Akro-Mils Bin & Box Accessories