Shop All Bin & Box Accessories
Akro-Mils
Red Plastic Lid
Mfr # 35191RED
Zoro # G3838721
Sold in multiples of 6 for $76.74
$76.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- For Container Type Stack and Nest Container
- Shape Rectangular
- Overall LxW 19 1/2 in x 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 35191RED
- Zoro # G3838721
- UPC # 032903519129
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 15 1/2 in |
Overall Length | 19 1/2 in |
Overall LxW | 19 1/2 in x 15 1/2 in |
Outside Width | 15 1/2 in |
Details
Color | Red |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | 35190, 35195 |
Description
Lid, Color Red, Compatible Grainger Part Number 5KY95, 5KY99, Compatible Manufacturer Model Number 35190, 35195, Material Plastic, Overall Diameter Not Applicable, Overall Length 19 1/2 in, Overall Width 15 1/2 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 114 in W, 42 in D (244219243108S)
- LOWELL Rack Media Holder 4U (MH-4-CD)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-242)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6015)
- AKRO-MILS Gray Plastic Lid, 15-1/2 in W (35241GREY)
- AKRO-MILS Gray Plastic Lid, 11 in W (35181GREY)
- AKRO-MILS Red Plastic Lid (35231RED)
- AKRO-MILS Clear Plastic Lid (33011)
- AKRO-MILS Black Plastic Divider, Divider W (41410)
- AKRO-MILS Red Plastic Lid (35241RED)
- DECADE PRODUCTS Gray Plastic Bulk Container Lid (5002008-103)
- Akro-Mils Bin & Box Accessories