Shop All Bin & Box Accessories
Akro-Mils
Red Plastic Lid
Mfr # 35181RED
Zoro # G3838703
original price:
$15.19
14% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- For Container Type Stack and Nest Container
- Shape Rectangular
- Outside Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 35181RED
- Zoro # G3838703
- UPC # 032903518122
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 18 in |
Overall Width | 11 in |
Outside Width | 11 in |
Overall LxW | 18 in x 11 in |
Details
Color | Red |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | 35180, 35185 |
Description
Lid, Color Red, Compatible Grainger Part Number 5KY91, 5KY93, Compatible Manufacturer Model Number 35180, 35185, Material Plastic, Overall Diameter Not Applicable, Overall Length 18 in, Overall Width 11 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cabinet With 18 Plastic Drawers, Black (PDC-18BK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Clear (QSB104CL)
- ECONOCO Hook Waterfall 16"L, Chrome, Silver, 24PK (RW/5H)
- REV-A-SHELF Rev-A-Shelf Drill guide for CVRI Series Valet Rod Shelf Inserts (CVRI-DG)
- AKRO-MILS Gray Plastic Lid, 19-1/2 in W (35231GREY)
- AKRO-MILS Gray Plastic Lid, 11 in W (35181GREY)
- AKRO-MILS Blue Plastic Lid (35181BLUE)
- AKRO-MILS Clear Plastic Bin Cups (30102)
- AKRO-MILS Red Plastic Lid (35241RED)
- AKRO-MILS Black Plastic Label Holder, 4 in L, 2 1/4 in W, 24 PK (40410)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7803185268)
- Akro-Mils Bin & Box Accessories