Shop All Platform Trucks
Akro-Mils
Platform Truck, 24x48, 1 Crossbar Handle
Mfr # V90182A1412
Zoro # G7838975
product price: $722.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$722.99
Free 30-Day Returns
Key Features
- Overall Height 41 1/2 in
- Overall Length 50 in
- Overall Width 24 in
- Color Black, Gray
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # V90182A1412
- Zoro # G7838975
- UPC # 032903021646
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 41 1/2 in |
Overall Length | 50 in |
Overall Width | 24 in |
Deck LxWxH | 48 in x 24 in x 12-1/4 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Deck Length | 48 in |
Deck Height | 12 1/4 in |
Deck Width | 24 in |
Overall LxWxH | 50 in x 24 in x 41-1/2 in |
Caster Width | 2 in |
Description
General Purpose Plastic-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 41 1/2 in, Overall Length 50 in, Overall Width 24 in, Deck Construction Solid, Deck Material Plastic, Deck Gauge 13 ga, Deck Height 12 1/4 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Black, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 14 ft L, 1 in W, Nylon, Yellow (EN2801NX14)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Flat Hk, Color: Yellow (61002)
- CHASE Swinging Dr, 8x5ft, White, Polyethylene, PR (6096RDWHI)
- ZORO SELECT 4 in. Adhesive Foam Strip in Yellow/Black (5-Pack) (8CCA6)
- AKRO-MILS Platform Cart, 24" x 48", Crossbar Handle (R90182A1412)
- VESTIL Long Deck Cart 2000lb 72 x 30 Poly-On-Steel Casters (LDLT-3072)
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-3672-8PY-2H)
- MAGLINER Twin Handle Platform Truck, 1200 lb, 60 In (BDLK112)
- ZORO SELECT Platform Truck, 1200lb, 48in x 24in, 36in H (EPT3S24485PU95)
- NEW AGE Standard Platform Truck, 1000 lb. (1184)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 1000 lb., 36 In.L (FG440300BLA)
- Akro-Mils Platform & Panel Trucks