Shop All Tip Out Bins
Akro-Mils
Plastic Tip-Out Bin Beige
Mfr # 06706
Zoro # G5061086
original price:
$38.79
7% off
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23 5/8 in
- Outside Length 3 3/4 in
- Outside Height 4 1/2 in
- Overall Height 4 1/2 in
- Outside Width 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 06706
- Zoro # G5061086
- UPC # 329030097126
- Country of Origin China
- Category Tip Out Bins
Dimensions
Overall Width | 23 5/8 in |
Outside Length | 3 3/4 in |
Outside Height | 4 1/2 in |
Overall Height | 4 1/2 in |
Outside Width | 23 5/8 in |
Drawer Depth | 3-9/16" |
Bin Width | 3 13/16 in |
Bin Depth | 3 9/16 in |
Width | 23-5/8" |
Bin Height | 3 7/8 in |
Depth | 3-3/4" |
Overall Length | 3 3/4 in |
Bin Inside Width | 3 in |
Individual Bin Inside WxDxH | 3 in x 2 1/2 in x 3 3/4 in |
Bin Inside Height | 3 3/4 in |
Bin Inside Depth | 2 1/2 in |
Description
Tip-Out Bin, Frame Color Beige, Frame Finish Unfinished, Mounting Location Frame, Panel, Rail, Wall, Overall Height 4 1/2 in, Overall Length 3 3/4 in, Overall Width 23 5/8 in, Stackable Yes, Volume Capacity 0.19 cu ft, Weight Capacity 15 lb, Number of Shelves 1, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 2 1/2 in, Bin Inside Height 3 3/4 in, Bin Inside Width 3 in, Divider Adjustment Increments Not Applicable, Includes Dividers No, Material Plastic, Mobility Stationary, Number of Bins 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243630-2K195)
- SHUTER Parts Cabinet, Steel, 24 Bin (1010010)
- GLOBAL INDUSTRIAL Wall Mounted Locking Writing Desk, 20 W x 3-3/8D x 16-2/5H, Tan (249997)
- ZORO SELECT Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray (4W345)
- AKRO-MILS Plastic Tip-Out Bin Beige (06704)
- AKRO-MILS Plastic Tip-Out Bin Beige (06705)
- AKRO-MILS Plastic Tip-Out Bin Beige (06702)
- AKRO-MILS Plastic Tip-Out Bin Beige (06703)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 2-1/2, 23-5/8 (QTB309WT)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB306IV)
- DURHAM MFG Bin Dispensing Cabinet, Tilt Out, Gray (590-95)
- Akro-Mils Tip Out Bins