Shop All Tip Out Bins
Akro-Mils
Plastic Tip-Out Bin Beige
Mfr # 06703
Zoro # G5061052
product price: $86.00
/ea
Free Shipping & Returns
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23 5/8 in
- Outside Length 7 7/8 in
- Outside Height 9 7/16 in
- Overall Height 9 1/2 in
- Outside Width 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 06703
- Zoro # G5061052
- UPC # 329030171512
- Country of Origin China
- Category Tip Out Bins
Dimensions
Overall Width | 23 5/8 in |
Outside Length | 7 7/8 in |
Outside Height | 9 7/16 in |
Overall Height | 9 1/2 in |
Outside Width | 23 5/8 in |
Bin Width | 7 3/4 in |
Depth | 7-7/8" |
Bin Depth | 7 11/16 in |
Bin Height | 8 13/16 in |
Drawer Depth | 7-11/16" |
Width | 23-5/8" |
Overall Length | 7 7/8 in |
Individual Bin Inside WxDxH | 6 7/8 in x 5 5/8 in x 8 5/8 in |
Bin Inside Depth | 5 5/8 in |
Bin Inside Height | 8 5/8 in |
Bin Inside Width | 6 7/8 in |
Description
Tip-Out Bin, Frame Color Beige, Frame Finish Unfinished, Mounting Location Frame, Panel, Rail, Wall, Overall Height 9 1/2 in, Overall Length 7 7/8 in, Overall Width 23 5/8 in, Stackable Yes, Volume Capacity 0.8 cu ft, Weight Capacity 30 lb, Number of Shelves 1, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 5 5/8 in, Bin Inside Height 8 5/8 in, Bin Inside Width 6 7/8 in, Divider Adjustment Increments Not Applicable, Includes Dividers No, Material Plastic, Mobility Stationary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 36"W, Chrome (2436C)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV7)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Yellow, HDPE (ROP2150Y-M)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers (031-95)
- AKRO-MILS Plastic Tip-Out Bin Beige (06705)
- AKRO-MILS Plastic Tip-Out Bin Beige (06706)
- AKRO-MILS Plastic Tip-Out Bin Beige (06702)
- AKRO-MILS Plastic Tip-Out Bin Beige (06704)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Clear (QTB304CUP)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 5-1/4 In. D, 23-5/8 In. W (QTB305WT)
- QUANTUM STORAGE SYSTEMS Slider, 364 Tip Out Bins, Gray (QS-569-56GY)
- Akro-Mils Tip Out Bins