Shop All Bin Dividers
Akro-Mils
Plastic Divider, Black, 6 PK
Mfr # 42224
Zoro # G2150524
product price: $23.49
/pk 6, $3.91/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 20 1/2 in
- Color Black
- Material Plastic
- Thickness 1/8 in
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 42224
- Zoro # G2150524
- UPC # 032903463545
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 20 1/2 in |
Overall Height | 3 13/32 in |
For Bin Width | 15 in |
Overall LxW | 20 1/2 in |
Overall LxH | 20 1/2 in x 3 3/8 in |
Details
Color | Black |
Material | Plastic |
Thickness | 1/8 in |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. 33164, Grainger No. 2RV45, 2RV46, 5LA21 |
Divider Direction | Front to Back |
Material Thickness | 1/8 in |
Product Type | Divider |
Electrostatic Discharge | No |
Number of Dividers | 6 |
Compatible Manufacturer Model Number | 33224 |
Description
Divider, Color Black, Compatible Manufacturer Model Number 33224, Electrostatic Discharge No, For Bin Width 15 in, Material Plastic, Number of Dividers 6, Overall Height 3 3/8 in, Overall Length 20 1/2 in, Overall Width Not Applicable, Surface Resistivity 1.00 x 10�� ohm/sq, Compatible Grainger Part Number 2RV45, 2RV46, 5LA21, Divider Direction Long Side, Material Thickness 1/8 in, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.225" Dia., PK50 (700016)
- KRUEGER Therma Level Gauge, Tank 17" D, 2" NPT (H-2-17)
- AKRO-MILS Akro-Mils Shelf Bin Divider 40150 For 8"W x 4"H Shelf Bins, Black, Price Pack of 24 (40150)
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- AKRO-MILS Plastic Divider, Black, 6 PK (42228)
- AKRO-MILS Plastic Divider, Black, 6 PK (42226)
- AKRO-MILS Plastic Divider, Black, 6 PK (42105)
- AKRO-MILS Akro-Mils Divider 40230 For AkroBin® Stacking Bins #184812, #184813 & #188014 Price for pack 6 (40230)
- AKRO-MILS Plastic Divider, Black, 6 PK (41226)
- AKRO-MILS Akro-Mils Divider 40210 For AkroBin® Stacking Bin #184810, Price for pack of 6 (40210)
- Akro-Mils Bin Dividers