Shop All Bin Dividers
Akro-Mils
Plastic Divider, Black, 6 PK
Mfr # 42105
Zoro # G2150619
original price:
$11.91
11% off
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 9/16 in
- Color Black
- Material Plastic
- Thickness 1/8 in
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 42105
- Zoro # G2150619
- UPC # 032903421057
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 9 9/16 in |
Overall Height | 4 1/2 in |
For Bin Width | 6 1/2 in |
Overall LxW | 9 5/8 in |
Overall LxH | 9 5/8 in x 4 1/2 in |
Details
Color | Black |
Material | Plastic |
Thickness | 1/8 in |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. 33164, Grainger No. 40K428 |
Divider Direction | Front to Back |
Product Type | Divider |
Electrostatic Discharge | No |
Material Thickness | 1/8 in |
Compatible Manufacturer Model Number | 33105 |
Number of Dividers | 6 |
Description
Divider, Color Black, Compatible Manufacturer Model Number 33105, Electrostatic Discharge No, For Bin Width 6 1/2 in, Material Plastic, Number of Dividers 6, Overall Height 4 1/2 in, Overall Length 9 5/8 in, Overall Width Not Applicable, Surface Resistivity 1.00 x 10�� ohm/sq, Compatible Grainger Part Number 40K428, Divider Direction Long Side, Material Thickness 1/8 in, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Putty (PP5092)
- LUXOR HeavyDuty Mobile Workstation (UCWS001)
- CHADKO Translucent Shelf Liner 36 x 18 (GSM 4)
- 80/20 Black 10 S 12 Hole Tee Joining Plate (4125-BLACK)
- AKRO-MILS Plastic Divider, Black, 15 21/64 in L, Not Applicable W, 3 1/2 in H, 6 PK (42164)
- AKRO-MILS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 7 31/64 in H, 6 PK (42168)
- AKRO-MILS Plastic Divider, Black, 6 PK (42166)
- AKRO-MILS Bin Divider, Plastic, Black, 14 in L x 6 3/4 in H, PK6 (402455KY88)
- AKRO-MILS Plastic Divider, Black, 12 PK (40040)
- AKRO-MILS Bin Divider, Black, 27 PK (40909)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Width Divider DS92060 for Plastic Dividable Grid Container DG92060, Qty 6 (DS92060)
- Akro-Mils Bin Dividers