Shop All Bin Dividers
Akro-Mils
Plastic Divider, Black, 6 PK
Mfr # 41105
Zoro # G2150445
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 7 3/32 in
- Material Plastic
- Thickness 1/8 in
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 41105
- Zoro # G2150445
- UPC # 032903411058
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 7 3/32 in |
Overall Height | 4 1/2 in |
For Bin Width | 6 1/2 in |
Overall LxW | 7 1/8 in |
Overall LxH | 7 1/8 in x 4 1/2 in |
Details
Color | Black |
Material | Plastic |
Thickness | 1/8 in |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. 33164, Grainger No. 40K428 |
Divider Direction | Side to Side |
Electrostatic Discharge | No |
Product Type | Divider |
Material Thickness | 1/8 in |
For Container Type | Box |
Number of Dividers | 6 |
Compatible Manufacturer Model Number | 33105 |
Description
Divider, Color Black, Compatible Manufacturer Model Number 33105, Electrostatic Discharge No, For Bin Width 6 1/2 in, Material Plastic, Number of Dividers 6, Overall Height 4 1/2 in, Overall Length 7 1/8 in, Overall Width Not Applicable, Surface Resistivity 1.00 x 10�� ohm/sq, Compatible Grainger Part Number 40K428, Divider Direction Short Side, For Container Type Box, Material Thickness 1/8 in, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Clear (30234SCLAR)
- LITTLE GIANT Low Profile Pallet Stand, 40"X48" Deck Size, Load Retainers (SPS-4048-18-LR)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 6 in H, 23 5/8 in L, Red (30014RED)
- GEARWRENCH Adjustable Height Mobile Work Table 35" to 48" (83166)
- AKRO-MILS Plastic Divider, Black, 6 PK (41226)
- AKRO-MILS Plastic Divider, Black, 15 5/16 in L, Not Applicable W, 7 3/16 in H, 6 PK (41228)
- AKRO-MILS Plastic Divider, Black, 6 PK (41168)
- AKRO-MILS Plastic Divider, Black, 21 in L, 1/2 in W, 8 13/16 in H, 6 PK (40287)
- AKRO-MILS Akro-Mils Divider 40321 For Akro Bins 33"W Stacking Bin # 239863 Pack Of 7 (40321)
- AKRO-MILS Polystyrene Shelf Bin Divider, Black, 3.6 in. W, 2.91 in. H (40120)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 in L, 7 1/4 in W, 7 1/4 in H, 6 PK (DUS255)
- Akro-Mils Bin Dividers