Shop All Bin Dividers
Akro-Mils
Plastic Divider, Black, 6-1/8 in L x 2-7/8 in H, 24 PK
Mfr # 40130
Zoro # G2878084
product price: $24.99
/pk 24, $1.04/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 7/8 in
- Thickness 5/32 in
- Material Plastic
- Color Black
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 40130
- Zoro # G2878084
- UPC # 032903401301
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 6 1/8 in |
Overall Height | 2 7/8 in |
For Bin Width Range | Narrower than 6 in |
For Bin Width | 5 3/8 in, 5 1/2 in |
Overall Length Range | 6 to 12 in |
Overall Height Range | Shorter than 4 in |
Overall LxH | 6 1/8 in x 2 7/8 in |
Details
Thickness | 5/32 in |
Material | Plastic |
Color | Black |
Item | Divider |
ESD Conductive | No |
For Use With | Shelf Bins,5-1/2 Width |
Used With Bin or Container Style | Shelf Bin |
Divider Direction | Side to Side |
For Container Type | Plastic Shelf Bin |
Product Type | Divider |
Electrostatic Discharge | No |
Material Thickness | 1/8 in |
Number of Dividers | 24 |
Compatible Manufacturer Model Number | 30130, 30138, 30164, 36462 |
Description
Divider, For Bin Width 5 3/8 in, 5 1/2 in, Color Black, Number of Dividers 24, Compatible Manufacturer Model Number 30130, 30138, 30164, 36462, Electrostatic Discharge No, Material Plastic, Overall Height 2 7/8 in, Overall Length 6 1/8 in, For Container Type Plastic Shelf Bin, Compatible Grainger Part Number 30130RED, 48WG76, 48WG77, 5W841, 6GDK4, Divider Direction Side to Side, Material Thickness 1/8 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Resin Wall Storage Cabinet, 30 in W, 30 1/4 in H, Stationary (BMC3000)
- TENNSCO Electrical Shelf Riser, 60Wx15Dx18H, Gray (RE-18-1560)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 21D x 63H (21246C5)
- ECONOCO Grid Round 12", FaceOut, Chrome, 24PK (GW/11)
- AKRO-MILS Plastic Divider, Black, 10-17/32 in L x 2-7/8 in H, 24 PK (40170)
- AKRO-MILS Plastic Dividers, Black, 3-5/8 in L x 2 -7/8 in H, 24 PK (40120)
- AKRO-MILS Plastic Divider, Black, 14 1/8 in L, Not Applicable W, 4 13/32 in H, 6 PK (40234)
- AKRO-MILS Plastic Divider, Black, 6 PK (42224)
- AKRO-MILS Plastic Divider, Black, 3 PK (40281)
- AKRO-MILS Plastic Insight Bin Lid, Clear, 5 1/8 in L, 4 1/8 in W, 2 1/8 in H (305A2)
- ZORO SELECT Steel Divider, 24 in L, Not Applicable W, 2 3/4 in H (493X12)
- Akro-Mils Bin Dividers