Shop All Bin Dividers
Akro-Mils
Plastic Divider, Black
Mfr # 40282
Zoro # G3627084
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 16 1/4 in
- Material Plastic
- Thickness 1/8 in
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 40282
- Zoro # G3627084
- UPC # 032903008838
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 16 1/4 in |
Overall Height | 11 1/8 in |
For Bin Width | 10 3/4 in, 16 5/8 in |
For Bin Width Range | 6 to 12 in, Wider than 12 in |
Overall LxH | 16 1/4 in x 11 1/8 in |
Overall Length Range | Longer than 12 in |
Overall Height Range | Taller than 8 in |
Details
Color | Black |
Material | Plastic |
Thickness | 1/8 in |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. 30282RED, 30282BLUE, 30282YELLOW 12-3/8 in W x 12 in H x 20 in and Mfr. No. 30283RED, 30283BLUE, 30283YELLOW 18-3/8 in W x 12 in H x 20 in D Super Size Akro Bins, Grainger No. 3AJ53, 3AJ56, 3AJ57, 40K419, 45MV72, 4MXK4 |
Divider Direction | Front to Back |
Used With Bin or Container Style | Stacking Bin |
Product Type | Divider |
Material Thickness | 1/8 in |
Electrostatic Discharge | No |
For Container Type | Giant Hopper Bin |
Compatible Manufacturer Model Number | 30282, 30283 |
Divider Color | Black |
Number of Dividers | 1 |
Description
Divider, For Bin Width 10 3/4 in, 16 5/8 in, Color Black, Number of Dividers 1, Compatible Manufacturer Model Number 30282, 30283, Electrostatic Discharge No, Material Plastic, Overall Height 11 1/8 in, Overall Length 16 1/4 in, For Container Type Giant Hopper Bin, Compatible Grainger Part Number 3AJ53, 3AJ56, 3AJ57, 40K419, 45MV72, 4MXK4, Divider Direction Front to Back, Material Thickness 1/8 in, Overall Width Not Applicable, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 3 In. Double Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52319)
- LYON Metal Shelving, 18"D x 36"W x 84"H, 8 Shelves, Steel (DD8021X)
- LAMP Soft-Closing Lid Stay (SLS-ELAN-HL)
- METRO Reel Shelf, 18"D x 36"W x 4-1/2"H (R1836BR-13)
- AKRO-MILS Plastic Divider, Black (40290)
- AKRO-MILS Plastic Divider, Black, 9 21/32 in L, Not Applicable W, 3 1/2 in H, 6 PK (41164)
- AKRO-MILS Plastic Insight Bin Lid, Clear, 10 1/2 in L, 5 3/8 in W, 3 1/4 in H (305B2)
- AKRO-MILS AkroMils Divider 40239 For AkroBin Stacking Bin 184814 (40239)
- AKRO-MILS Plastic Divider, Black, 5 7/8 in L, 1/3 in W, 5 7/8 in H, 2 PK (41286)
- AKRO-MILS Plastic Divider, Black, 6 PK (41168)
- AKRO-MILS Plastic Divider, Black, 10 7/8 in L, 1/3 in W, 10 7/8 in H, 2 PK (41289)
- Akro-Mils Bin Dividers