Shop All Bin Dividers
This Product is Discontinued
Akro-Mils
Plastic Divider, Black, 15 3/16 in L, Not Applicable W, 2 in H, 6 PK (Discontinued)
Mfr # 42162
Zoro # G3108360
This Product is Discontinued
Key Features
- Overall Length 15 3/16 in
- Overall Height 2 in
- Thickness 3/32 in
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 42162
- Zoro # G3108360
- UPC # 032903045628
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 15 3/16 in |
Overall Height | 2 in |
For Bin Width | 9 1/8 in |
Overall LxH | 15 1/4 in x 2 in |
Overall LxW | 15 1/4 in |
Overall LxWxH | 15 1/4 in x 2 in |
Details
Thickness | 3/32 in |
Material | Plastic |
Color | Black |
Item | Divider |
ESD Conductive | No |
For Use With | Mfr. No. 33162, Grainger No. 45YM53, 45YM55 |
Divider Direction | Front to Back |
Material Thickness | 3/32 in |
Product Type | Divider |
Electrostatic Discharge | No |
Compatible Manufacturer Model Number | 33162 |
Number of Dividers | 6 |
Description
Divider, Color Black, Compatible Manufacturer Model Number 33162, Electrostatic Discharge No, For Bin Width 9 1/8 in, Material Plastic, Number of Dividers 6, Overall Height 2 in, Overall Length 15 1/4 in, Overall Width Not Applicable, Surface Resistivity 1.00 x 10�� ohm/sq, Compatible Grainger Part Number 45YM53, 45YM55, Divider Direction Long Side, Material Thickness 3/32 in, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.