Shop All Bin Dividers
Akro-Mils
Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 4 1/2 in H, 6 PK
Mfr # 42165
Zoro # G3108345
Not eligible for select promotions
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15 1/4 in
- Overall Height 4 1/2 in
- Thickness 3/32 in
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 42165
- Zoro # G3108345
- UPC # 032903045642
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 15 1/4 in |
Overall Height | 4 1/2 in |
For Bin Width | 9 in |
Overall LxW | 15 1/4 in |
Overall LxH | 15 1/4 in x 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 3/32 in |
Material | Plastic |
Color | Black |
Item | Divider |
ESD Conductive | No |
For Use With | Mfr. No. 33165 |
Divider Direction | Front to Back |
Product Type | Divider |
Electrostatic Discharge | No |
Material Thickness | 3/32 in |
Compatible Manufacturer Model Number | 33165 |
Number of Dividers | 6 |
Description
Divider, Color Black, Compatible Manufacturer Model Number 33165, Electrostatic Discharge No, For Bin Width 9 in, Material Plastic, Number of Dividers 6, Overall Height 4 1/2 in, Overall Length 15 1/4 in, Overall Width Not Applicable, Surface Resistivity 1.00 x 10�� ohm/sq, Divider Direction Long Side, Material Thickness 3/32 in, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS QTB306 Tilt Out Storage Bin- 6 Compartments Ivory (QTB306IV)
- ZORO SELECT Drum Plug Wrench, 9 In. L, Offset (3AY71)
- KRUEGER Therma Level Gauge, Tank 29" D, 2" NPT (H-2-29)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- AKRO-MILS Plastic Divider, Black, 12 PK (40040)
- AKRO-MILS Plastic Divider, Black, 15 21/64 in L, Not Applicable W, 3 1/2 in H, 6 PK (42164)
- AKRO-MILS Plastic Insight Bin Lid, Clear, 10 1/2 in L, 5 3/8 in W, 3 1/4 in H (305B2)
- AKRO-MILS Akro-Mils Divider 40270 For AkroBin® Stacking Bin #184818 Price for pack of 6 (40270)
- AKRO-MILS Industrial Grade Polymer Divider, Black, 20 1/2 in L, 11 5/16 in H, 6 PK (42222)
- AKRO-MILS Plastic Divider, Black, 4 1/8 in L, 4 1/8 in W, 4 7/8 in H, 12 PK (40020)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 22 1/2 in L, Not Applicable W, 17 1/2 in H, 6 PK (DL93030CO)
- Akro-Mils Bin Dividers