Shop All Dollies
Akro-Mils
Pick Rack Dolly, Gray, 500 lb. Load Cap.
Mfr # APRDMOBILE
Zoro # G7953077
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 500 lb
- Handle Type Pull Handle
- Assembled Yes
- Platform Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Platform Length | 38 in |
Deck LxWxH | 38 in x 31 in x 6 in |
Caster Wheel Dia. | 4 in |
Caster Wheel Width | 1 1/2 in |
Platform Width | 31 in |
Overall Length | 38 in |
Platform Height | 4 in |
Overall Width | 31 in |
Deck Width | 31 in |
Caster Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Overall LxWxH | 38 in x 31 in x 6 in |
Deck Height | 6 in |
Deck Length | 38 in |
Overall Height | 6 in |
Caster Width | 1 1/2 in |
Description
Pick Rack Dolly, Load Capacity 500 lb, Deck Length 38 in, Deck Width 31 in, Deck Height 6 in, Deck Material Steel, Deck Surface Smooth, Color Gray, End Style Flush, Frame Material Steel, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tie Down Strap, E-Track, Yellow (55ET58)
- WESCO Pallet Leveler, PALLET LEVELER (272986)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- VESTIL Light Duty Open Sided Hopper 1 Cubic Yard 2000 lb (D-NS-100-LD)
- AKRO-MILS Dolly, Gray, Solid With Lip Down Platform (30661DOLLYGY)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 7in H., Red (SL1500D4R)
- MONOFLO Plastic Dolly, 27-1/2 X 18 X 3 - 4 Casters 650 Lb Capacity (DC2818)
- VESTIL Yellow Adjustable Panel Dolly 600 lb Capacity Pneumatic Casters (PLDL-ADJ-10PN)
- ZEELINE Lip-Type Dolly with Steel Casters for 55 gal Drum (138-S)
- VESTIL Tan Hardwood Dolly-Econ Solid 900 lb Capacity 16 x 24 (HDOS-1624-9-E)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 24x18 (48J095)
- Akro-Mils Hand Trucks & Dollies