Shop All General Purpose Metal Shelving
Akro-Mils
Metal Shelving Unit, 18"D x 36"W x 79"H, 13 Shelves, Steel
Mfr # ASC1879
Zoro # G3331170
product price: $1,355.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,355.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Closed
- Shelf Style Solid
- Shelving Strength Rating Commercial
- Overall Height 79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # ASC1879
- Zoro # G3331170
- UPC # 032903028157
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 79 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Height | 79" |
Width | 36" |
Depth | 18" |
Description
Metal Shelving, Bin Front Type Open, Frame Material Steel, Frame Color Gray, Powder Coated, Load Capacity per Shelf 550 lb, Mobility Stationary, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No, Medium-Duty Duty Rating, Assembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Handle Hex Wrench 1/4" (6030)
- QUADHANDS Deluxe Workbench (QH-WB-DELUXE)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195BL)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UEZ7)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- LORELL Narrow Steel Shelving 60" Height x 30" Width x 12" Depth (66964)
- ECONOCO Glass Shelf for Round Racks 30" dia., 2PK (30DGLI)
- TENNSCO Metal Shelf, 18"D x 48"W x 1-5/16"H, Carbon Steel (Q2-4818)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (4723-18PL-AM)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (5710-24HG)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1836)
- Akro-Mils General Purpose Metal Shelving