Shop All General Purpose Metal Shelving
Akro-Mils
Metal Shelving Unit, 12"D x 36"W x 79"H, 13 Shelves, Steel
Mfr # ASC1279
Zoro # G3331231
product price: $1,010.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,010.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Closed
- Shelf Style Solid
- Overall Height 79 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # ASC1279
- Zoro # G3331231
- UPC # 032903027938
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 79 in |
Overall Width | 36 in |
Overall Depth | 12 in |
Depth | 12" |
Height | 79" |
Width | 36" |
Description
Metal Shelving, Bin Front Type Open, Frame Material Steel, Frame Color Gray, Powder Coated, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No, Medium-Duty Duty Rating, Assembled Unassembled, Whole Unit Load Capacity 6,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Adjustable Workbench, 4500 lb., 30 x 60" (WST1-3060-AH)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (30170BLUEBLANK)
- VESTIL Blk Plstc Drum Covr Close Head 55Gal, PK5 (DC-TP-B)
- ZORO SELECT Open Head Salvage Drum, Steel, 5 gal, Unlined, Yellow (HM0501)
- HALLOWELL Metal Antimicrobial Shelving, 18"D x 48"W x 87"H, 11 Shelves, Steel (A472C-18PL-AM)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD3624)
- LYON Steel, Clip Adjustable Shelving (DD8365SX)
- LYON Metal Shelving, 18"D x 36"W x 84"H, 8 Shelves, Steel (DD8021X)
- HOMAK MANUFACTURING Homak Wall Cabinet GS00727021 2 Door With 2 Shelves (GS00727021)
- DURAMAX Industrial Metal and Wood Storage Shelving (68060)
- GRACIOUS LIVING Gracious Living 91021 Solid Plastic Shelving with 4 Plastic Medium Duty Black (5439005)
- Akro-Mils General Purpose Metal Shelving