Shop All Bin Dividers
This Product is Discontinued
Akro-Mils
Industrial Grade Polymer Divider, Black, 20-1/2" L, 5-7/16" H (Discontinued)
Mfr # 42226
Zoro # G2718834
This Product is Discontinued
Key Features
- Overall Length 20-1/2"
- Overall Height 5-7/16"
- Thickness 1/8"
- Material Industrial Grade Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 42226
- Zoro # G2718834
- UPC # 032903478853
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 20-1/2" |
Overall Height | 5-7/16" |
Details
Thickness | 1/8" |
Material | Industrial Grade Polymer |
Color | Black |
Item | Divider |
ESD Conductive | No |
For Use With | Mfr No. 33226 |
Divider Direction | Front to Back |
Description
Divider, Color Black, Material Industrial Grade Polymer, Overall Length 20 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.