Shop All Bin Dividers
This Product is Discontinued
Akro-Mils
Industrial Grade Polymer Divider, Black, 16 1/2 in L, 6 in H (Discontinued)
Mfr # 42166
Zoro # G3368111
This Product is Discontinued
Key Features
- Overall Length 16 1/2 in
- Overall Height 6 in
- Material Industrial Grade Polymer
- Color Black
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 42166
- Zoro # G3368111
- UPC # 032903421668
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 16 1/2 in |
Overall Height | 6 in |
Details
Material | Industrial Grade Polymer |
Color | Black |
Item | Divider |
ESD Conductive | No |
For Use With | Mfr. No. 33166 Polyethylene Tote Boxes |
Divider Direction | Front to Back |
Accessory Type | Divider |
Description
Divider, Color Black, Material Industrial Grade Polymer, Overall Length 16 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.