Akro-Mils

Heavy Duty Bin Cabinet, 36" W, 78" H, 24" D, 102 Bins (Discontinued)


Item requires special delivery charges. A $199.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Bin Cabinets

Key Features

  • Overall Width 36"
  • Overall Depth 24"
  • Overall Height 78"
  • Duty Rating Heavy Duty
  • Number of Bins 102
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 36"
Overall Depth 24"
Overall Height 78"
Bin Depth (48) 5-3/8 in, (48) 7-3/8 in, (6) 14-3/4 in
Bin Height (48) 3 in, (48) 3 in, (6) 7 in
Bin Width (48) 4 in, (6 ) 16-1/2 in
Depth of Cabinet 24 in
Large Cabinet Bin H x W x D 7" x 16-1/2" x 14-3/4"
Width of Cabinet 36 in
Small Door Bin H x W x D 3"x 4-1/8" x 5-3/8"
Height of Cabinet 78 in
Cabinet Shelf W x D 34 in x 18 in
Shelf Depth 18 in
Shelf Width 34 in
Bin HxWxD (48) 3 in x 4 1/8 in x 5 3/8 in, (48) 3 in x 4 1/8 in x 7 3/8 in, (6) 7 in x 16 1/2 in x 14 3/4 in
Shelf WxD 34 in x 18 in
Overall WxDxH 36 in x 24 in 78 in
Cabinet Height Range Full Height (59" and Taller)
Overall WxD 36 in x 24 in

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (48) 3 in x 4 1/8 in x 5 3/8 in, (48) 3 in x 4 1/8 in x 7 3/8 in, (6) 7 in x 16 1/2 in x 14 3/4 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 102, Number of Cabinet Bins 6, Number of Door Bins 96, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 5 3/8 in, 7 3/8 in, 14 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products