Shop All Storage Bins
Akro-Mils
Hang & Stack Storage Bin, Plastic, Red, 6 PK
Mfr # 30260 RED
Zoro # G706373047
product price: $484.99
/pk 6, $80.83/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30260 RED
- Zoro # G706373047
- UPC # 32903084405
- Country of Origin United States
- Category Storage Bins
Details
Color | Red |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The AKRO-MILS - 30260 RED Hang & Stack Storage Bin is a versatile storage solution suitable for various organizational needs. Its size dimensions have not been explicitly provided, but its design allows it to be both hung or stacked, offering flexibility in how you choose to utilize your space. This adaptability makes it an adequate choice for those looking to maximize their storage efficiency.
Constructed from durable plastic material, this hang and stack bin offers longevity and resilience against wear and tear. The red color adds a visual element that can assist with quick identification of contents or categorization purposes if used alongside other colored bins.
While the package quantity information has not been specified, each individual unit is designed to work seamlessly with others of its kind. Whether you're hanging them on louvered panels or stacking them on shelves or workbenches, these bins are built to provide orderly storage solutions without compromising accessibility.
In conclusion, the AKRO-MILS - 30260 RED Hang & Stack Storage Bin provides a flexible and durable option for your storage needs. Its compatibility with multiple arrangements along with its robust construction ensures it's a reliable addition to any small business seeking effective organization tools.
Constructed from durable plastic material, this hang and stack bin offers longevity and resilience against wear and tear. The red color adds a visual element that can assist with quick identification of contents or categorization purposes if used alongside other colored bins.
While the package quantity information has not been specified, each individual unit is designed to work seamlessly with others of its kind. Whether you're hanging them on louvered panels or stacking them on shelves or workbenches, these bins are built to provide orderly storage solutions without compromising accessibility.
In conclusion, the AKRO-MILS - 30260 RED Hang & Stack Storage Bin provides a flexible and durable option for your storage needs. Its compatibility with multiple arrangements along with its robust construction ensures it's a reliable addition to any small business seeking effective organization tools.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 8 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-08-IND)
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 5-Shelf, 24x36x69 (MB436CH-5)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Clear (QUS242CL)
- KRUEGER Therma Level Gauge, 23"D, 10.5"Extn, 2"NPT (H-2-23-10.5)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 12 PK (30230 BLUE)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Red (30124RED)
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Clear (30287SCLAR)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Blue (30290BLUE)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 11 5/8 in L, Red (30040RED)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Red (30130RED)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Ivory (QSB110IV)
- Akro-Mils Storage Bins