Shop All Storage Bins
Akro-Mils
Hang & Stack Storage Bin, Plastic, Red, 6 PK
Mfr # 30255 RED
Zoro # G506374473
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 30255 RED
- Zoro # G506374473
- UPC # 32903282207
- Country of Origin United States
- Category Storage Bins
Details
Color | Red |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The AKRO-MILS - 30255 RED Hang & Stack Storage Bin is a versatile storage solution designed to accommodate various storage needs. While specific dimensions are not provided, its design allows for both hanging and stacking capabilities, offering flexibility in how it can be utilized. This characteristic makes it suitable for organizing items in spaces with different configurations.
Constructed from durable plastic material, this storage bin showcases robustness and longevity. The red color of the bin provides visual appeal while also aiding in categorization or identification of stored items if used within a color-coded system. Its plastic composition ensures resistance against common wear and tear that could otherwise compromise the functionality of the bin over time.
As a hang & stack storage bin, this item is built to provide multiple options for use across diverse settings. It does not specify package quantity or compatibility details; however, its standard design implies adaptability with common shelving systems or hooks typically found in many workplaces. Whether you're looking to optimize space efficiency through vertical stacking or prefer hanging arrangements for easy access, the AKRO-MILS - 30255 RED Hang & Stack Storage Bin offers a practical solution tailored towards enhancing organization and accessibility.
Constructed from durable plastic material, this storage bin showcases robustness and longevity. The red color of the bin provides visual appeal while also aiding in categorization or identification of stored items if used within a color-coded system. Its plastic composition ensures resistance against common wear and tear that could otherwise compromise the functionality of the bin over time.
As a hang & stack storage bin, this item is built to provide multiple options for use across diverse settings. It does not specify package quantity or compatibility details; however, its standard design implies adaptability with common shelving systems or hooks typically found in many workplaces. Whether you're looking to optimize space efficiency through vertical stacking or prefer hanging arrangements for easy access, the AKRO-MILS - 30255 RED Hang & Stack Storage Bin offers a practical solution tailored towards enhancing organization and accessibility.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11 IN White Dual-Trak Shelf Bracket (0122-11WT)
- CONDOR Steel Flammable Safety Storage Cabinet, 35 in W, 35 in H (491M65)
- ZURN 1 In. Sabine Plug Wrench (658860014)
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99828)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Green (30128GREEN)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Yellow (30255YELLO)
- AKRO-MILS 24 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 7 in H, 17 in L, Black (30776BLACK)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 1/4 in H, 5 3/8 in L, Clear (305A1)
- AKRO-MILS 60 lb Conductive Bin, Industrial Grade Polymer, 8 1/4 in W, 7 in H, 14 3/4 in L, Black (30240ESD)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Black (30230BLACK)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Black/Red (36448BLKRED)
- Akro-Mils Storage Bins