Shop All Storage Bins
Akro-Mils
Hang & Stack Storage Bin, Plastic, Red, 6 PK
Mfr # 30235 REDGB
Zoro # G606373635
product price: $218.99
/pk 6, $36.50/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30235 REDGB
- Zoro # G606373635
- UPC # 32903023589
- Country of Origin United States
- Category Storage Bins
Details
Color | Red |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
STRONG INDUSTRIAL GRADE POLYMER BINS HANG OR STACK TO ACCOMMODATE YOUR STORAGE NEEDS. FEATURES INCLUDE EXTRA WIDE STACKING LEDGE AND FINGER GRIPS FOR EASY HANDLING. ANTI-SLIDE STOPS AND REINFORCING RIBS HELP PREVENT SHIFTING AND SPREADING WHEN FULL. LARGE LABEL SLOT PROVIDES QUICK INVENTORY IDENTIFICATION. WITHSTANDS 250°F TEMPERATURES. SOLD IN CARTON QUANTITIES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 92", 2"NPT (H-2-92)
- VINTIQUEWISE Storage Basket, Brown, Seagrass, 3 PK (QI003421.3)
- RUBBERMAID COMMERCIAL Storage Tote, Gray, Plastic, 27.8 in L, 16.5 in W, 10.7 in H, 14 gal. Volume Capacity (FG9S3000GRAY)
- ZORO SELECT Shelf Liner 72"x36", Black, 4PK (5GRK5)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Red (30178RED)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Clear (30224SCLAR)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 23 5/8 in L, Clear (30084SCLAR)
- AKRO-MILS 60 lb Shelf Storage Bin, Plastic, 8 1/4 in W, 7 in H, 20 1/2 in L, Beige (30348BEIGE)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Blue (30110BLUE)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Clear (30270SCLAR)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Green (30178GREEN)
- Akro-Mils Storage Bins