Shop All Storage Bins
Akro-Mils
Hang & Stack Storage Bin, Plastic, Red, 3 PK
Mfr # 30270 RED
Zoro # G506373919
product price: $358.99
/pk 3, $119.66/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30270 RED
- Zoro # G506373919
- UPC # 32903027068
- Country of Origin United States
- Category Storage Bins
Details
Color | Red |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
STRONG INDUSTRIAL GRADE POLYMER BINS HANG OR STACK TO ACCOMMODATE YOUR STORAGE NEEDS. FEATURES INCLUDE EXTRA WIDE STACKING LEDGE AND FINGER GRIPS FOR EASY HANDLING. ANTI-SLIDE STOPS AND REINFORCING RIBS HELP PREVENT SHIFTING AND SPREADING WHEN FULL. LARGE LABEL SLOT PROVIDES QUICK INVENTORY IDENTIFICATION. WITHSTANDS 250°F TEMPERATURES. SOLD IN CARTON QUANTITIES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover, 1.5mm, w/Lining & Fittings (P2215LKITT234)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- 80/20 Door Handle, Plastic, Large, Red (2880)
- ECONOCO Spiral Costumer (K29)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Gray (30288GREY)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Blue (30265BLUE)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Clear (30130SCLAR)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Clear (30239SCLAR)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Red (30288RED)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Red (30293RED)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Red, 6 PK (30235 REDGB)
- Akro-Mils Storage Bins