Shop All Storage Bins
Akro-Mils
Hang & Stack Storage Bin, Plastic, Blue, 6 PK
Mfr # 30250 BLUE
Zoro # G706373641
product price: $218.99
/pk 6, $36.50/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30250 BLUE
- Zoro # G706373641
- UPC # 32903025071
- Country of Origin United States
- Category Storage Bins
Details
Color | Blue |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The AKRO-MILS - 30250 BLUE Hang & Stack Storage Bin is a versatile storage solution designed to suit the diverse needs of small businesses. The size dimensions are not specified, but its hang and stack feature indicates that it is built for space optimization. Whether you need to hang it on a wall or stack it with other bins, this product offers flexibility in how you organize your items.
Made from plastic material, this storage bin exhibits durability and longevity. Its blue color adds a visual appeal while also assisting in color-coded organization systems if needed. Plastic as a material choice ensures resistance against common wear and tear thus providing long-term service.
This particular item comes as a single unit of Hang & Stack Storage Bin. It's compatibility extends to being able to work well within an existing organizational system or standalone usage based on your requirements. As the name suggests, these bins can be hung or stacked together which makes them suitable for various spatial configurations and saving valuable floor space.
Made from plastic material, this storage bin exhibits durability and longevity. Its blue color adds a visual appeal while also assisting in color-coded organization systems if needed. Plastic as a material choice ensures resistance against common wear and tear thus providing long-term service.
This particular item comes as a single unit of Hang & Stack Storage Bin. It's compatibility extends to being able to work well within an existing organizational system or standalone usage based on your requirements. As the name suggests, these bins can be hung or stacked together which makes them suitable for various spatial configurations and saving valuable floor space.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL91050)
- ZORO SELECT Drum Liner, Straight, 30 gal., 4 mil, PK100 (35KT72)
- STRUCTURAL PLASTICS Dunnage Rack, 750 lb., HDPE, 36 W x 24 D (DT3624)
- KNAPE & VOGT Slot Standard, Steel, 500 lb. (0120-70WT)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Clear (30224SCLAR)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Gray (30289GREY)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Blue (30288BLUE)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Clear (30128SCLAR)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Yellow (30288YELLO)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Blue (30124BLUE)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Eucalyptus Green, 3 PK (20414)
- Akro-Mils Storage Bins