Shop All Storage Bins
Akro-Mils
Hang & Stack Storage Bin, Plastic, Blue, 4 PK
Mfr # 30320BLUE
Zoro # G506591962
product price: $177.99
/pk 4, $44.50/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30320BLUE
- Zoro # G506591962
- UPC # 32903085006
- Country of Origin United States
- Category Storage Bins
Details
Color | Blue |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
THIS WIDE STORAGE BIN ALLOWS LONG, BULKY ITEMS TO BE STORED ANYWHERE AKROBINS® WIDE PLASTIC BIN HELPS CONTROL INVENTORIES, SHORTEN ASSEMBLY TIMES AND MINIMIZES PARTS HANDLING. MADE WITH ONE-PIECE CORROSION AND IMPACT RESISTANT INDUSTRIAL GRADE POLYMERS. BINS ALLOW SECURE STACKING TO SAVE STORAGE SPACE AND CREATE A CUSTOMIZED STORAGE SYSTEM. HANGING LIP ALLOWS PLASTIC BIN TO BE STORED ON LOUVERED PANELS. HANG BIN WITHSTANDS TEMPERATURES UP TO 250°F. OPTIONAL ONE-PIECE TRANSPARENT LID PROTECTS CONTENTS. OPTIONAL DIVIDER ALLOWS SMALL PARTS STORAGE USING MULTIPLE COMPARTMENTS ON ONE WIDE STORAGE BIN.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Bracket Shelf Stlhd 12In Titmn (208TI300)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Blue (3-240BWS)
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LPADJ-CLEAR)
- ORBIS Red Attached Lid Container, Plastic (FP403 Red)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Red (30265RED)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Clear (30124SCLAR)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Yellow (30110YELLO)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Beige (30265STONE)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Green (30239GREEN)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, White (30110WHITE)
- HASTINGS HOME Shelf Storage Bin, 11.15 in W, 10.5 in H, 10.5 in L, Beige (806935AWW)
- Akro-Mils Storage Bins