Shop All Storage Bins
Akro-Mils
Hang & Stack Storage Bin, Plastic, Blue, 12 PK
Mfr # 30234 BLUE
Zoro # G706374754
product price: $265.99
/pk 12, $22.17/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30234 BLUE
- Zoro # G706374754
- UPC # 32903252194
- Country of Origin United States
- Category Storage Bins
Details
Color | Blue |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
STRONG INDUSTRIAL GRADE POLYMER BINS HANG OR STACK TO ACCOMMODATE YOUR STORAGE NEEDS. FEATURES INCLUDE EXTRA WIDE STACKING LEDGE AND FINGER GRIPS FOR EASY HANDLING. ANTI-SLIDE STOPS AND REINFORCING RIBS HELP PREVENT SHIFTING AND SPREADING WHEN FULL. LARGE LABEL SLOT PROVIDES QUICK INVENTORY IDENTIFICATION. WITHSTANDS 250°F TEMPERATURES. SOLD IN CARTON QUANTITIES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 24", 2"NPT (H-2-24)
- BUCKHORN Gray Attached Lid Container, Plastic, 45.63 gal Volume Capacity (AS3424201201000)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WST2-3684-AH)
- VESTIL Slab Transport With Casters 4K Blue (STR-M-9764-4-CK1)
- AKRO-MILS 60 lb Shelf Storage Bin, Plastic, 8 1/4 in W, 7 in H, 20 1/2 in L, Beige (30348BEIGE)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 17 7/8 in L, Yellow (30098YELLO)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 11 5/8 in L, Blue (30040BLUE)
- AKRO-MILS 25 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5.3 in H, 10 7/8 in L, Clear (305B1)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Clear (30293SCLAR)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Yellow (30287YELLO)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, 16 1/2 in W, 7 in H, Black (QUS250CO)
- Akro-Mils Storage Bins