Shop All Storage Bins
Akro-Mils
Hang & Stack Storage Bin, Gray, 6 PK
Mfr # 34301
Zoro # G902592044
Sold in multiples of 6 for $101.34
$101.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 34301
- Zoro # G902592044
- UPC # 32903223712
- Country of Origin United States
- Category Storage Bins
Details
Color | Gray |
Item | Hang & Stack Storage Bin |
Description
The AKRO-MILS - 34301 Hang & Stack Storage Bin is a versatile storage solution designed to accommodate diverse organizational needs. While specific measurements are not provided, this bin's design allows for both hanging and stacking capabilities, making it suitable for various spatial requirements. Whether you're looking to maximize vertical space or need a compact storage option on shelves or workbenches, this bin can adapt accordingly.
In terms of material features, the hang and stack storage bin comes in a neutral gray color that blends seamlessly into any workspace aesthetic. It's built with durability in mind to withstand constant use within busy environments such as warehouses, workshops, or offices. The robust construction contributes towards longevity and maintains its functionality over time.
As an additional note about the AKRO-MILS - 34301 Hang & Stack Storage Bin: while package quantity details aren't specified here, these bins are typically sold individually or in bulk packs to cater to different business sizes and needs. Their compatibility extends beyond specific industries; they’re designed for any setting that requires efficient organization systems. This versatility makes them an adequate choice across numerous professional contexts where effective storage solutions are essential.
In terms of material features, the hang and stack storage bin comes in a neutral gray color that blends seamlessly into any workspace aesthetic. It's built with durability in mind to withstand constant use within busy environments such as warehouses, workshops, or offices. The robust construction contributes towards longevity and maintains its functionality over time.
As an additional note about the AKRO-MILS - 34301 Hang & Stack Storage Bin: while package quantity details aren't specified here, these bins are typically sold individually or in bulk packs to cater to different business sizes and needs. Their compatibility extends beyond specific industries; they’re designed for any setting that requires efficient organization systems. This versatility makes them an adequate choice across numerous professional contexts where effective storage solutions are essential.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Clear Attached Lid Container, Plastic, Steel Hinge, 12 gal Volume Capacity (39120SCLAR)
- ORBIS Gray Plastic Label Holder, 41 1/2 in L, 29 1/2 in W (CHKD49)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 14 Deep (AMG WT-1436)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Sand (L-3236 SAND)
- AKRO-MILS 3 lb Shelf Storage Bin, Industrial Grade Polymer, 2-3/16 in W, 2.0625 in H, 10.5625 in L, Gray (20228)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Blue (30293BLUE)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (30170BLUE)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Red (30120RED)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue/Orange (36448BLUE)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Red (30110RED)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT824)
- Akro-Mils Storage Bins