Shop All Storage Bins
Akro-Mils
Hang & Stack Storage Bin, 18.4" W, 12" H, Blue
Mfr # AKM30283B
Zoro # G101827350
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Stackable Yes
- Overall Width 18.4"
- Overall Height 12"
- Type Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # AKM30283B
- Zoro # G101827350
- UPC # 32903075687
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 18.4" |
Overall Height | 12" |
Depth | 20" |
Details
Color | Blue |
Stackable | Yes |
Item | Hang & Stack Storage Bin |
Type | Storage Case |
Weight Capacity | 300 lb |
Description
Control inventories, shorten assembly times and minimize part-handling with this Super-Size AkroBin. Heavy-duty bins securely stack atop each other or sit on shelving. Molded of high-density, industrial-grade polymer, they are unaffected by weak acids and alkalis. Sturdy, one-piece construction is waterproof, rustproof and corrosionproof. Equipped with a large molded-in handle, the bin is easy to carry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 86"H, 4 Shelves, Chrome (45VY01)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 8 1/4 in W, 2 1/2 in H, .38 cu ft Volume Capacity (DG91025BL)
- LEWISBINS 10 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 in H, 3 1/2 in L, Light Blue (PB10-X Lt Blue)
- GREENMADE 27 gal ClearYellow Snap Lock Storage Box 147 in H X 204 in W X 304 in D Stackable (691331)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 7/8 in W, 4 in H, 23 5/8 in L, Clear (30184SCLAR)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Clear (30174SCLAR)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 12 PK (30234 BLUE)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Clear (30281SCLAR)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Industrial Grade Polymer, 4-1/8 in W, 3 in H, 5-3/8 in L, Red, 6 PK (08212RED)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 17 7/8 in L, Clear (30098SCLAR)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Red (QGH800RD)
- Akro-Mils Storage Bins