Shop All Storage Bins
Akro-Mils
Hang & Stack Storage Bin, 18.4 in W, 12 in H, Blue
Mfr # AKM30290B
Zoro # G801827179
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Stackable Yes
- Overall Width 18.4 in
- Overall Height 12 in
- Type Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AKM30290B
- Zoro # G801827179
- UPC # 32903532692
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 18.4 in |
Overall Height | 12 in |
Overall Depth | 29.3 in |
Depth | 29.3" |
Details
Color | Blue |
Stackable | Yes |
Item | Hang & Stack Storage Bin |
Type | Storage Case |
Weight Capacity | 300 lb |
Description
The AKRO-MILS - AKM30290B Hang & Stack Storage Bin is a storage case with an overall depth of 29.3 inches, width of 18.4 inches, and height of 12 inches. These dimensions provide ample space for storing various items while maintaining a compact design to fit in different spaces without taking up too much room. This size makes it suitable for businesses looking to organize their inventory or materials efficiently.
This storage bin boasts a vibrant blue color that can add visual interest to your workspace while also making it easier to identify among other bins. Its stackable feature allows multiple units to be placed on top of each other, maximizing the vertical space and providing more organization options within your storage system.
As an item designed for hanging and stacking, this bin offers versatility in its use. It's compatible with many standard shelving systems, allowing you to optimize your available space effectively. Whether you're aiming for better organization or efficient use of space, the AKRO-MILS - AKM30290B Hang & Stack Storage Bin provides practical solutions tailored towards your needs.
This storage bin boasts a vibrant blue color that can add visual interest to your workspace while also making it easier to identify among other bins. Its stackable feature allows multiple units to be placed on top of each other, maximizing the vertical space and providing more organization options within your storage system.
As an item designed for hanging and stacking, this bin offers versatility in its use. It's compatible with many standard shelving systems, allowing you to optimize your available space effectively. Whether you're aiming for better organization or efficient use of space, the AKRO-MILS - AKM30290B Hang & Stack Storage Bin provides practical solutions tailored towards your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 34 inx1 in, Quick-Adjust (P34C)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS230CO)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Brown 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSHBR)
- VESTIL BLACK DRUM COVER 55 GALLON (DC-P-55-BK)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 1/4 in H, 7 3/8 in L, Clear (305A3)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Red (30110RED)
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Clear (30287SCLAR)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Beige (30270STONE)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Blue (30220BLUE)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (30220RED)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 17 7/8 in L, Red (30088RED)
- Akro-Mils Storage Bins