Shop All Bin & Box Accessories
Akro-Mils
Gray Plastic Lid, 15-1/2 in W
Mfr # 35241GREY
Zoro # G1353387
original price:
$16.05
10% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-1/2 in
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- For Container Type Stack and Nest Container
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 35241GREY
- Zoro # G1353387
- UPC # 032903524147
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 15 1/2 in |
Width | 15-1/2 in |
Overall Length | 23 1/2 in |
Overall LxW | 23 1/2 in x 15 1/2 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
For Use With | Mfr. No. 35240GREY |
Standards | FDA Compliant, USDA Approved |
Compatible Manufacturer Model Number | 35240 |
Description
Lid, Color Gray, Compatible Grainger Part Number 5W878, Compatible Manufacturer Model Number 35240, Material Plastic, Overall Diameter Not Applicable, Overall Length 23 1/2 in, Overall Width 15 1/2 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Intermediate Riser, Brown (2600B)
- LEWISBINS LEWISBins ESD-Safe Divider Box DC2025xL - 16-1/2"L x 10-29/32"W x 2-1/2"H (DC2025 XL)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPG3)
- AMGOOD 24 in. x 48 in. Open Base Stainless Steel Metal Table (WT-2448-RCB-Z)
- AKRO-MILS Gray Plastic Lid, 19-1/2 in W (35301GREY)
- AKRO-MILS Gray Plastic Lid, 19-1/2 in W (35231GREY)
- AKRO-MILS Gray Plastic Lid, 11 in W (35181GREY)
- AKRO-MILS Clear Plastic Bin Lid (30236CRY)
- AKRO-MILS Clear Plastic Bin Cups (30102)
- AKRO-MILS Red Plastic Lid (35241RED)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV92000CO)
- Akro-Mils Bin & Box Accessories