Shop All Wire Shelf Accessories
Akro-Mils
Flat Label Holder, 3"W x 1-1/4"H, Clear
Mfr # 29308
Zoro # G5259031
product price: $31.25
/pk 25, $1.25/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Height 1-1/4"
- Color Clear
- Includes (25) Label Holders; (48) Cards Per Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 29308
- Zoro # G5259031
- UPC # 032903046427
- Country of Origin United States
- Category Wire Shelf Accessories
Dimensions
Width | 3" |
Height | 1-1/4" |
Details
Item | Label Holder 3",WideWire Shelving,PK25 |
Color | Clear |
Includes | (25) Label Holders; (48) Cards Per Pack |
Description
Label Holder 3 In.,WideWire Shelving,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P333-ROY)
- ZORO SELECT Shelf Liner 24"x24", Clear, 4PK (5GRF9)
- JOHN STERLING Rod Closet W/Flg 18-30In Gry (RP0022-18/30)
- MORSE Can Tipper, Single, Capacity 75 lbs. (15-SS)
- AKRO-MILS Plastic Adjustment Clip, Wire Shelf, 4PK (AWCLIP4PK)
- WALL CONTROL Wall Control Slotted Tool Board Workstation Accessory Kit For Pegboard & Slotted Tool Board, Black (KT-400-WRK B)
- KEE SAFETY Kee Safety - 62-8 - Kee Klamp Rail Flange, 1-1/2" Dia. (62-8)
- GLOBAL EQUIPMENT Louvered Bench Rack 36"W x 20"H - 18 of Blue Premium Stacking Bins (550154BL)
- CHADKO Translucent Shelf Liner 72 x 24 (GSM 22)
- MESA SAFE CO Mesa Safe B-Rate Depository Safe MFL2731EE Front Loading, Digital Lock, 30-3/4"W x 21"D x 27-1/4"H (MFL2731EE)
- FINEFABRICS Wire Shelving Shelf Tag, 3 in. long, Gray, 10-Pack (FI39221)
- Akro-Mils Wire Shelving