Shop All Parts Cabinets with Drawers
Akro-Mils
Drawer Bin Cabinet with 64 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D
Mfr # 10164
Zoro # G2213477
original price:
$59.75
17% off
new price: $49.09
/ea
$49.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20 in
- Overall Depth 6 1/2 in
- Overall WxDxH 20 in x 6 1/2 in x 15 3/4 in
- Overall Height 15 3/4 in
- Drawer HxWxD (64) 2 1/8 in x 6 in x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 10164
- Zoro # G2213477
- UPC # 032903101690
- Country of Origin United States
- Category Parts Cabinets with Drawers
Dimensions
Overall Width | 20 in |
Overall Depth | 6 1/2 in |
Overall WxDxH | 20 in x 6 1/2 in x 15 3/4 in |
Overall Height | 15 3/4 in |
Drawer HxWxD | (64) 2 1/8 in x 6 in x 1 1/2 in |
Drawer Depth | 6 in |
Drawer Width | 2 1/8 in |
Drawer Height | 1 1/2 in |
Depth | 6-3/8" |
Depth of Cabinet | 6 1/4 in |
Width of Cabinet | 20 in |
Width | 20" |
Height of Cabinet | 15 3/4 in |
Overall WxD | 20 in x 6 1/2 in |
Description
If you're looking for a way to store your small parts, the AKRO-MILS 10164 Drawer Bin Cabinet is your solution. It features 64 drawers, each measuring 2 1/8 in. wide by 5 1/4 in. deep and 1 1/2 in. high. The drawers are made from semi-clear plastic, so you can easily see what's inside without having to open it up first. Each drawer has a depth of 5 1/4 in., which is great for storing larger items like bolts or screws. The black cabinet measures 15 13/16"L x 20"W x 6 3/8"H overall and has a total height of 15 13/16". All the drawers measure 2 1/8"W x 5 1/4"D x 1 1/2"H, allowing them to hold various sized items with ease. If you need an efficient way to organize your smaller parts, then the AKRO-MILS 10164 Drawer Bin Cabinet is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1-3/4 In. I.D. Stainless Steel Steel Closed Hammer/Pliers Holder for Stainless Steel LocBoard 2 Pack (66201)
- TRITON PRODUCTS 1 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52113)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Blue (QSB816BL)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1936)
- AKRO-MILS Drawer Bin Cabinet with 16 Drawers, Plastic, 10 1/2 in W x 8 1/2 in H x 6 1/2 in D (10116)
- AKRO-MILS Drawer Bin Cabinet with 24 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10124)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19320)
- AKRO-MILS Storage Cabinet with 24 Drawers, Plastic; Polymer, 15.8" H x 6.4" D (AKM10124)
- AKRO-MILS Drawer Bin Cabinet with 44 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10144)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19909)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 17 1/4 in W x 21 1/4 in H x 12 1/4 in D (006-95)
- Akro-Mils Parts Cabinets with Drawers