Shop All Dollies
Akro-Mils
Dolly, Gray, Solid With Lip Down Platform
Mfr # 30661DOLLYGY
Zoro # G5005178
original price:
$755.10
18% off
new price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 500 lb
- Assembled Yes
- Platform Length 25 in
- Deck LxWxH 25 in x 37 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 25 in |
Deck LxWxH | 25 in x 37 in x 6 in |
Caster Wheel Width | 2 in |
Platform Width | 37 in |
Caster Wheel Dia. | 4 in |
Platform Height | 6 in |
Overall Width | 37 in |
Overall Length | 25 in |
Overall Height | 6 3/4 in |
Deck Width | 37 in |
Caster Mounting Plate Size | 4 in x 4 1/2 in |
Deck Length | 25 in |
Overall LxWxH | 25 in x 37 in x 6 3/4 in |
Deck Height | 6 in |
Caster Width | 2 in |
Description
Dolly, Load Capacity 500 lb, Deck Length 25 in, Deck Width 37 in, Deck Height 6 in, Deck Material Steel, Deck Surface Smooth, Color Gray, End Style Flush, Frame Material Steel, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 51 ft x 2 In, 7000 lb (N02051BL)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 800 lb., Black (435X70)
- R&B WIRE PRODUCTS Replacement Chrome Base with Casters for 100 Series Carts (100C)
- ZORO SELECT Plate Caster, Swivel, Rubber, 4 in., 176 lb. (TSED 100 RN0D B)
- AKRO-MILS Pick Rack Dolly, Gray, 500 lb. Load Cap. (APRDMOBILE)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL7)
- PROJEX Plant Dolly 360 lb (P0172)
- MAGLINER Caster Dolly, 2000 lb., 36"L, 21"W (CDC2136)
- ZORO SELECT General Purpose Dolly, 1000 lb. (10Z909)
- FLEMING SUPPLY Multi-Purpose Dolly With 8 feet, Locking Swivel Wheels, Levels and Adjustable Base for Moving Washer (425333XZB)
- NORCO PROFESSIONAL LIFTING 3600 Lb. Capacity Car Dolly (78090A)
- Akro-Mils Hand Trucks & Dollies