Shop All Storage Totes & Containers
Akro-Mils
Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 3 1/8 in H
Mfr # 33223RED
Zoro # G3842833
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 22 3/8 in
- Overall Height 3 1/8 in
- Load Capacity 30 lb
- Overall Width 17 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 33223RED
- Zoro # G3842833
- UPC # 032903001044
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 22 3/8 in |
Overall Height | 3 1/8 in |
Overall Width | 17 3/8 in |
Inside Height | 2 1/2 in |
Inside Width | 15 7/16 in |
Inside Length | 20 1/2 in |
Overall LxW | 22 3/8 in x 17 3/8 in |
Bottom Inside Width | 15 3/8 in |
Bottom Inside Length | 20 1/2 in |
Overall LxH | 22 3/8 in x 3 in |
Outside Height | 3 1/8 in |
Description
Divider Box, Color Red, Divider Color Black, Electrostatic Discharge No, Includes Dividers No, Includes Lid No, Material Plastic, Nestable No, Number of Dividers 26, Number of Long Divider Slots 11, Number of Short Divider Slots 15, Overall Height 3 in, Overall Length 22 3/8 in, Overall Width 17 3/8 in, Surface Resistivity 1.00 x 10�� ohm/sq, Volume Capacity 0.47 cu ft, Weight Capacity 30 lb, Bottom Inside Length 20 1/2 in, Bottom Inside Width 15 3/8 in, Inside Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves, Red (357-17-S1156)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 11 Shelves, Steel (472C-18PL-AM)
- ZORO SELECT Double Straight Hook, 8", PK10 (787CY0)
- AMGOOD 24in x 24in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-2424)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 10 in H (35190GREY)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 6 in H (33166BLUE)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 15 3/4 in L, 11 3/4 in W, 8 1/4 in H (37278GREY)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 15 3/4 in L, 11 3/4 in W, 8 1/4 in H (37288GREY)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37678GREY)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H (35180GREY)
- VINTIQUEWISE Basket With Handles 3 PK (QI003055R.3)
- Akro-Mils Storage Totes & Containers