Shop All Storage Totes & Containers
Akro-Mils
Divider Box, Gray, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 3 1/8 in H
Mfr # 33223GREY
Zoro # G3842851
product price: $19.19
/ea
Not eligible for select promotions
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 22 3/8 in
- Overall Height 3 1/8 in
- Load Capacity 30 lb
- Overall Width 17 3/8 in
- Material Industrial Grade Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 33223GREY
- Zoro # G3842851
- UPC # 032903001464
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 22 3/8 in |
Overall Height | 3 1/8 in |
Overall Width | 17 3/8 in |
Inside Width | 15 7/16 in |
Inside Height | 2 1/2 in |
Inside Length | 20 1/2 in |
Top Inside Width | 15 1/2 in |
Top Inside Length | 20 1/2 in |
Bottom Inside Width | 15 3/8 in |
Outside Height | 3 1/8 in |
Overall LxW | 22 3/8 in x 17 3/8 in |
Overall LxH | 22 3/8 in x 3 in |
Bottom Inside Length | 20 1/2 in |
Description
Divider Box, Color Gray, Divider Color Black, Electrostatic Discharge No, Includes Dividers No, Includes Lid No, Material Plastic, Nestable No, Number of Dividers 26, Number of Long Divider Slots 11, Number of Short Divider Slots 15, Overall Height 3 in, Overall Length 22 3/8 in, Overall Width 17 3/8 in, Surface Resistivity 1.00 x 10�� ohm/sq, Volume Capacity 0.47 cu ft, Weight Capacity 30 lb, Bottom Inside Length 20 1/2 in, Bottom Inside Width 15 3/8 in, Inside Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Vertical Bar Rack, 84" H, 24 x 36" (BR-2436-84)
- 80/20 Mono-Slot 1" X 1" T-Slot 242" Profile (1001-242)
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 72" (SSWTWC72)
- TENNSCO Additional Shelf Level 72"W x 36"D (1)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200GREY)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H (35300BLUE)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37678GREY)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168BLUE)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H (35180BLUE)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 12 1/4 in H (37672GREY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300BL)
- Akro-Mils Storage Totes & Containers