Shop All Storage Totes & Containers
This Product is Discontinued
Akro-Mils
Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 5 in H (Discontinued)
Mfr # 33165GREY
Zoro # G3108449
This Product is Discontinued
Key Features
- Overall Length 16 1/2 in
- Overall Height 5 in
- Load Capacity 35 lb
- Overall Width 10 7/8 in
- Material Industrial Grade Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 33165GREY
- Zoro # G3108449
- UPC # 032903045406
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 16 1/2 in |
Overall Height | 5 in |
Overall Width | 10 7/8 in |
Inside Height | 4 7/8 in |
Overall LxH | 16 1/2 in x 5 in |
Bottom Inside Width | 9 in |
Overall LxWxH | 16 1/2 in x 10 7/8 in x 5 in |
Outside Height | 5 in |
Bottom Inside Length | 14 5/8 in |
Top Inside Length | 14 7/8 in |
Overall LxW | 16 1/2 in x 10 7/8 in |
Top Inside Width | 9 1/4 in |
Inside Length | 14 13/16 in |
Inside Width | 9 3/16 in |
Description
Divider Box, Color Gray, Divider Color Black, Electrostatic Discharge No, Includes Dividers No, Includes Lid No, Material Plastic, Nestable No, Number of Dividers 18, Number of Long Divider Slots 7, Number of Short Divider Slots 11, Overall Height 5 in, Overall Length 16 1/2 in, Overall Width 10 7/8 in, Surface Resistivity 1.00 x 10�� ohm/sq, Volume Capacity 0.39 cu ft, Weight Capacity 35 lb, Bottom Inside Length 14 5/8 in, Bottom Inside Width 9 in, Inside Height 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.