Shop All Storage Totes & Containers
This Product is Discontinued
Akro-Mils
Divider Box, Clear, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 10 in H (Discontinued)
Mfr # 33220SCLAR
Zoro # G5015166
This Product is Discontinued
Key Features
- Color Clear
- Load Capacity 50 lb
- Material Industrial Grade Polymer
- Overall Length 22 3/8 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 33220SCLAR
- Zoro # G5015166
- UPC # 032903015096
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 22 3/8 in |
Overall Height | 10 in |
Overall Width | 17 3/8 in |
Inside Height | 9 7/8 in |
Inside Width | 20 1/8 in |
Inside Length | 20 1/8 in |
Bottom Inside Width | 14 7/8 in |
Overall LxW | 22 3/8 in x 17 3/8 in |
Top Inside Length | 20 1/8 in |
Overall LxH | 22 3/8 in x 10 in |
Overall LxWxH | 22 3/8 in x 17 3/8 in x 10 in |
Top Inside Width | 15 1/4 in |
Outside Height | 10 in |
Bottom Inside Length | 19 7/8 in |
Description
Divider Box, Color Clear, Divider Color Black, Electrostatic Discharge No, Includes Dividers No, Includes Lid No, Material Plastic, Nestable No, Number of Dividers 26, Number of Long Divider Slots 11, Number of Short Divider Slots 15, Overall Height 10 in, Overall Length 22 3/8 in, Overall Width 17 3/8 in, Surface Resistivity 1.00 x 10�� ohm/sq, Volume Capacity 1.66 cu ft, Weight Capacity 50 lb, Bottom Inside Length 19 7/8 in, Bottom Inside Width 14 7/8 in, Inside Height 9 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.