Shop All Storage Totes & Containers
This Product is Discontinued
Akro-Mils
Divider Box, Clear, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (Discontinued)
Mfr # 33164SCLAR
Zoro # G5015184
This Product is Discontinued
Key Features
- Overall Length 16 1/2 in
- Overall Height 4 in
- Load Capacity 20 lb
- Overall Width 10 7/8 in
- Material Industrial Grade Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 33164SCLAR
- Zoro # G5015184
- UPC # 032903014983
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 16 1/2 in |
Overall Height | 4 in |
Overall Width | 10 7/8 in |
Inside Length | 14 15/16 in |
Inside Height | 3 7/8 in |
Inside Width | 14 15/16 in |
Overall LxWxH | 16 1/2 in x 10 7/8 in x 4 in |
Overall LxH | 16 1/2 in x 4 in |
Outside Height | 4 in |
Top Inside Length | 15 in |
Overall LxW | 16 1/2 in x 10 7/8 in |
Bottom Inside Length | 14 7/8 in |
Bottom Inside Width | 9 1/4 in |
Top Inside Width | 9 3/8 in |
Description
Divider Box, Color Clear, Divider Color Black, Electrostatic Discharge No, Includes Dividers No, Includes Lid No, Material Plastic, Nestable No, Number of Dividers 18, Number of Long Divider Slots 7, Number of Short Divider Slots 11, Overall Height 4 in, Overall Length 16 1/2 in, Overall Width 10 7/8 in, Surface Resistivity 1.00 x 10�� ohm/sq, Volume Capacity 0.29 cu ft, Weight Capacity 20 lb, Bottom Inside Length 14 7/8 in, Bottom Inside Width 9 1/4 in, Inside Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.