Shop All Basket & Cube Trucks
Akro-Mils
Cube Truck, 7/16 cu. yd., 450lb. Cap, Green
Mfr # 76590GREEN
Zoro # G2874837
original price:
$784.06
16% off
new price: $655.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$655.99
Free 30-Day Returns
Key Features
- Overall Height 39 1/2 in
- Overall Length 47 in
- Overall Width 30 1/2 in
- Load Capacity 450 lb
- Wheel Type Semi-Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 76590GREEN
- Zoro # G2874837
- UPC # 032903614527
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 39 1/2 in |
Overall Length | 47 in |
Overall Width | 30 1/2 in |
Wheel Diameter | 10" |
Caster Dia. | 4 in |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 47 in x 30 1/2 in x 39 1/2 in |
Description
General Purpose Cube Truck, Cubic Foot Capacity 12 cu ft, Load Capacity 450 lb, Overall Length 47 in, Overall Height 39 1/2 in, Overall Width 30 1/2 in, Overall LxWxH 47 in x 30 1/2 in x 39 1/2 in, Color Green, Container Material Polyethylene, Cubic Yard Capacity 0.43 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clearance Bar, 5 In. Dia., 76 In. L (1780)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 400 lb. (A-LIFT-S-HP)
- DAYTON Platform Truck Shelf, Red, 60 x 16 In (4VMD4)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-010-18-86-)
- AKRO-MILS Cube Truck, 7/16 cu. yd., 350 lb. Cap, Blue (76490BLUE)
- AKRO-MILS Cube Truck, 7/16 cu. yd., 350 lb. Cap, Gray (76491GREY)
- TOUGH GUY Basket Truck, 10 Bu. Cap., Red, 36 In. L (33W307)
- ZORO SELECT Cube Truck, 5 cu. yd., 800 lb. Cap, White (36FL36)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Red, 40 In. L (G16-RRW-PMA-3UNN)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 1000lb Cap, Black (36FK96)
- ROYAL BASKET TRUCKS Basket Truck Handle, Black (G00-BKX-HNN)
- Akro-Mils Tilt & Cube Trucks