Shop All Basket & Cube Trucks
Akro-Mils
Cube Truck, 7/16 cu. yd., 350 lb. Cap, Gray
Mfr # 76491GREY
Zoro # G2147437
original price:
$936.00
16% off
new price: $782.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$782.99
Free 30-Day Returns
Key Features
- Overall Height 39 1/2 in
- Overall Length 47 in
- Overall Width 30 1/2 in
- Load Capacity 350 lb
- Wheel Type Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 76491GREY
- Zoro # G2147437
- UPC # 032903695533
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 39 1/2 in |
Overall Length | 47 in |
Overall Width | 30 1/2 in |
Wheel Diameter | 12" |
Caster Dia. | 3" |
Handle Height | 40 in |
Caster Wheel Width | 1 in |
Caster Wheel Dia. | 3 in |
Axle-Mounted Wheel Dia. | 12 in |
Axle-Mounted Wheel Width | 2 in |
Overall LxWxH | 47 in x 30 1/2 in x 39 1/2 in |
Axle-Mounted Wheel Fits Axle Dia. | 5/8 in |
Caster Width | 1 in |
Description
General Purpose Plastic Tilt Truck, Cubic Foot Capacity 11.6 cu ft, Load Capacity 350 lb, Overall Length 47 in, Overall Width 30 1/2 in, Overall LxWxH 47 in x 30 1/2 in x 39 1/2 in, Overall Height 39 1/2 in, Container Material Polyethylene, Color Gray, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted, Caster/Wheel Mounting Location 3-Wheel, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Ladder, 350 lb., Steel, 80 In. H (5PC24A3B1C1P6)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Silver (EE1802TFX12)
- US CARGO CONTROL 2" Ratchet with Snap Hook (R51SH)
- DAYTON Bottom Hook Assembly (GGS_57147)
- AKRO-MILS Cube Truck, 7/16 cu. yd., 350 lb. Cap, Blue (76490BLUE)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray, Overall Height: 31" (UT-10 GREY)
- GLOBAL INDUSTRIAL 16 Bushel, Yellow Vinyl Basket Bulk Truck, Unassembled, 40L x 28W x 35H (800358YL)
- ZORO SELECT Basket Truck, Recycling, Cap 1100 Lb, Red (N1017261-RED-RECYCLE)
- ROYAL BASKET TRUCKS Cube Truck, 3/8 cu. yd., 800 lb. Cap, Black (G08-BKX-PGA-4UNN)
- WESCO Box Truck, 600 lb., Blue, 40x34x46" (272524)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Yellow, Vinyl (R06-YYX-ELA-3UNN)
- Akro-Mils Tilt & Cube Trucks