Shop All Bin & Box Accessories
Akro-Mils
Clear Plastic Lid
Mfr # 33023
Zoro # G3962183
original price:
$24.23
10% off
new price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- ESD Conductive No
- Overall Height 15/16 in
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 33023
- Zoro # G3962183
- UPC # 032903002898
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 23 5/6 in |
Overall Height | 15/16 in |
Overall Width | 18 1/8 in |
Overall LxW | 23 7/8 in x 18 1/8 in |
Overall LxH | 23 7/8 in |
Details
Color | Clear |
Material | Plastic |
ESD Conductive | No |
Item | Lid |
Thickness | 1/2 in |
Series | AkroGrids |
Lid Type | Snap-On |
For Container Type | Dividable Grid Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | 33220, 33222, 33223, 33224, 33226, 33228 |
Description
Lid, Color Clear, Compatible Grainger Part Number 10A118, 10A119, 10A120, 2RV44, 2RV45, 2RV46, 2RV47, 2RV48, 2RV49, 2RV50, 40K435, 45YM63, 4W028, 5LA21, 5LA22, Compatible Manufacturer Model Number 33220, 33222, 33223, 33224, 33226, 33228, Material Plastic, Overall Diameter Not Applicable, Overall Length 23 7/8 in, Overall Width 18 1/8 in, Shape Rectangular, For Container Type Dividable Grid Container, Lid Type Snap-On, Series AkroGrids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Semi-Gloss Hook 2", Black, 96PK (EBL/H2)
- VESTIL BLUE DRUM COVER 55 GALLON (DC-P-55-BU)
- ZORO SELECT Spring Clip, Pk5, Hole Size: 3/8 in (6YE12)
- 80/20 Access Hole Jig, 10 Series, Width 1 In. (6131)
- AKRO-MILS Clear Plastic Lid (33011)
- AKRO-MILS clear Plastic Lid (33061)
- AKRO-MILS Blue Plastic Lid (35231BLUE)
- AKRO-MILS Red Plastic Lid (35241RED)
- AKRO-MILS Clear Plastic Bin Lid (30225CRY)
- AKRO-MILS AkroMils Clear Lid 30231CRY For AkroBin Stacking Bin 184812 (30231CRY)
- QUANTUM STORAGE SYSTEMS Clear Window For 24" Hulk Container QUS957 (WUS957)
- Akro-Mils Bin & Box Accessories