Shop All Bin & Box Accessories
Akro-Mils
Clear Plastic Lid
Mfr # 33011
Zoro # G4387345
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- ESD Conductive No
- Overall Height 15/16 in
- Thickness 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 33011
- Zoro # G4387345
- UPC # 032903002751
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 15/16 in |
Overall Length | 11 1/2 in |
Overall Width | 8 3/4 in |
Overall LxW | 11 1/2 in x 8 3/4 in |
Overall LxH | 11 1/2 in |
Details
Color | Clear |
Material | Plastic |
ESD Conductive | No |
Item | Lid |
Thickness | 1 5/16 in |
Series | AkroGrids |
Lid Type | Snap-On |
For Container Type | Dividable Grid Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | 33103, 33105 |
Description
Lid, Color Clear, Compatible Grainger Part Number 40K428, 45YM52, Compatible Manufacturer Model Number 33103, 33105, Material Plastic, Overall Diameter Not Applicable, Overall Length 11 1/2 in, Overall Width 8 3/4 in, Shape Rectangular, For Container Type Dividable Grid Container, Lid Type Snap-On, Series AkroGrids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Gray Bulk Container Lid, Plastic (TL4844030051000)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H (35185BLUE)
- CON-TACT BRAND CONTACT PAPER 3YD18""PINE (09F-C9013-12)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Clear (30130SCLAR)
- AKRO-MILS clear Plastic Lid (33061)
- AKRO-MILS Clear Plastic Lid (33023)
- AKRO-MILS Beige Steel Louvered Panel (30118BEIGE)
- AKRO-MILS Clear Plastic Bin Lid (30236CRY)
- AKRO-MILS Clear Plastic Bin Lid (30225CRY)
- AKRO-MILS AkroMils Clear Lid 30211CRY For AkroBin Stacking Bin 184810 (30211CRY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (LID191CL)
- Akro-Mils Bin & Box Accessories